Apply to be a TradeMaster!
Main product image of Puck 2 Pro WiFi Wireless Thermostat Sensor (White)
Magnifying glass
Hover image to zoom

Puck 2 Pro WiFi Wireless Thermostat Sensor (White)

Brand:
Flair
SKU:
FLAIRPUCK2001P
Rating:
(0)
Q&A:
(0)
Puck 2 Pro WiFi Wireless Thermostat Sensor (White)
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Power Method
Battery

Description

–
The Flair Puck Pro is the only fully wireless, universal connectivity solution for mini splits, window ACs, portables, and more. Available exclusively through professional channels, it is compatible with integrated controls and staged heating (rebates may apply). It offers all the benefits of the standard Flair Puck, plus advanced features for professional HVAC setups.

Features:
  • Works with 200+ brands of mini splits, PTACs, window ACs, and more without interfering with inverter performance.
  • Adjust temperature using the Flair app or directly on the Puck, whichever works best for the homeowner.
  • Wireless and powered options make setup quick, easy, and hassle-free.
  • Learns room temperature and humidity patterns to automatically adjust for comfort and efficiency.
  • Includes Auto-Dry Mode feature.
  • Seven-day scheduling and Auto Home and Away features provide intelligent, room-by-room automation based on occupancy and location.

Specs

–
Battery Type:

AAA

Sensor Type:

Humidity

Temperature

Features:

Wifi

Product Type:

Thermostat Sensor

Batteries Included:

2

Color:

White

Power Method:

Battery

Wireless:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy