Apply to be a TradeMaster!
Main product image of 6" x 10" Smart Vent Floor/Wall/Ceiling Register
Magnifying glass
Hover image to zoom

6" x 10" Smart Vent Floor/Wall/Ceiling Register

Brand:
Flair
SKU:
FLAIRVENT610
Rating:
(0)
Q&A:
(0)
6" x 10" Smart Vent Floor/Wall/Ceiling Register
Magnifying glass
Hover image to zoom
$139.00 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 10"

Description

–
Overview

Intelligent airflow for your home. Works with your central heating and cooling system to eliminate uneven room temperatures across your home by automatically controlling how much air goes to each room. With energy savings up to 30%, Flair’s Smart Vent keeps you—and your wallet—comfortable.

Features
  • 915MHz Radio for device to device communication
  • Lasts for years on two C batteries
  • 24VAC Port for optional wired installation
Specifications
  • 5 Lights that show a unique pattern for room association
  • Industry standard steel for safety
  • Attaches via screws for child safety and security
Installation
  • For floors, pull out your old vent and drop in ours.
  • For ceilings and walls, unscrew your old ones and screw in ours.
  • When you install our unit, the battery cassette drops right in. No need to wire anything.
  • If you are wiring it in, just press the wires into our terminal block on the back.
  • Additional details will be included in the box.

Specs

–
Product Type:

Register/Vent Cover

Size:

6" x 10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy