Apply to be a TradeMaster!
Main product image of Flexconsole - 3/4" x 1/2" NPT - Stainless Steel (White)
Magnifying glass
Hover image to zoom

Flexconsole - 3/4" x 1/2" NPT - Stainless Steel (White)

Brand:
Flamco
SKU:
97976-FLAMCO
Rating:
(5)
Q&A:
(0)
Flexconsole - 3/4" x 1/2" NPT - Stainless Steel (White)
Magnifying glass
Hover image to zoom
$122.14 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Color
White
Product Highlight: Material
Stainless Steel

Description

–
With the Flexconsole, the Flexcon vessel is set up vertically, fitted to the water connection, with the water nipple fitted on connection B of the console and the expansion pipe fitted to connection A. Equipped with a wall plate with two slots for accurate wall mounting.

Technical Specification
  • Suitable for water, max. 50% glycol.
  • Temperature range from -10 °C to 120 °C.
  • Maximum working pressure is 10 bar and minimum working pressure is 0.2 bar.
  • In accordance with ANSI/ASME B1.20.1.
  • Application: suitable for potable water.

Specs

–
Size:

3/4" x 1/2"

Color:

White

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2.8 out of 5 reviews
40% would recommend this product
2.8
out of 5 Reviews
40% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
0%
3 star
0%
2 star
20%
1 star
40%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Nice product..

i've installed dozens of these.. I'm glad the manufacturer is starting to laser weld these. I see several people have had leakers. I've yet to experience this with either the old style slop welds or the newer laser welded units..
Plumbworker
San Francisco, CA
11 months ago
Was this review helpful to you?

I would buy this again

no leaks. Very personal looking for potable water. I with the insert was 3/4.
Nick
Lansdale, PA
1 years ago
Was this review helpful to you?

Junk

I previously submitted a review but foolishly accepted a warranty replacement on the understanding that the original was a "bad batch". Long story short, it was not, and this one started leaking in less than three months! I'm shocked SupplyHouse is still selling this product. A waste of time and money on my part. I'm hoping this helps others steer clear.
lz5sbv
Philadelphia
2 years ago
Was this review helpful to you?

Pinhole Leaks

From a unit purchased March of 2023, I've experienced the same issue of pinhole leaks at the weld as another reviewer. Supply House has been very responsive, and I'm now awaiting a warranty replacement, which should be available over the next two to three weeks. This is a great concept but the product quality seems poor.
lz5sbv
Philadelphia, PA
2 years ago
Was this review helpful to you?

Failing part

This product was great until I started getting call backs about it leaking, in the past 3 months I have had to replace two of them. They are failing where it's welded and pin holes is present and water is shooting out. If they can fix this I will start using it again. The part has a 5 year warranty, but no one wants to pay for use to replace it so we have to eat the cost.
Merchant response
3 years ago
Thank you for bringing the weld and pinholing quality issue to our attention. We have notified Flamco and they have addressed the problem. We are happy to replace any units from that particular batch. Flamco assured us they are committed to ensuring high quality products and customer satisfaction. If you have any questions or require further assistance, please contact our customer service team at 888-757-4774
Master plumber
Natick, MA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy