Apply to be a TradeMaster!
Main product image of 1/2" MNPT Autofill Boiler Feed Valve
Magnifying glass
Hover image to zoom

1/2" MNPT Autofill Boiler Feed Valve

Brand:
Flamco
SKU:
AF-050M
Rating:
(0)
Q&A:
(0)
1/2" MNPT Autofill Boiler Feed Valve
Magnifying glass
Hover image to zoom
$77.60 each
In Stock
In Stock
Get 9 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Connection Size
1/2" NPT Connection
Product Highlight: Connection Type
MNPT x MNPT Connection

Description

–
The Autofill boiler feed valve is designed to fill the boiler and maintain the desired water pressure in the system at all times. The autofill valve includes a stainless steel filter to help prevent system debris buildup inside the body, a pressure gauge to confirm accuracy, and a shutoff valve to prevent automatic filling in the event of a system leak.

Features:
  • Maximum working pressure: 145 psi
  • Allowable setting range: 7 – 58 psi
  • Maximum working temperature: 230°F
  • Glycol: Up to 50%
  • Connections: ó” MNPT
  • O-Ring Washers: EPDM Rubber
  • Filter: Stainless Steel

Specs

–
Max Pressure (PSI):

145

Connection Size:

1/2" NPT

Connection Type:

MNPT x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy