Apply to be a TradeMaster!
Main product image of Dual Check Backflow Preventer 1/2" FNPT
Magnifying glass
Hover image to zoom

Dual Check Backflow Preventer 1/2" FNPT

Brand:
Flamco
SKU:
BFPNL-050F
Rating:
(0)
Q&A:
(0)
Dual Check Backflow Preventer 1/2" FNPT
Magnifying glass
Hover image to zoom
$67.42 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
The dual check lead-free backflow preventer with an atmospheric port is designed to prevent the backflow of boiler system fluid into the potable water supply. Designed for either cold or hot water applications with a temperature range of 33-210° F, the BFPNL Series with ASSE 1012 certification is suitable for both residential and commercial systems.

Features:
  • Maximum working pressure: 175 psi
  • Inlet temperature range: 33°F – 210°F
  • Maximum backflow temperature: 250°F
  • Glycol: Up to 50%
  • Can be installed horizontally or vertically (flow up condition only)
  • Lead free

Specs

–
Max Pressure (PSI):

175

Connection Size:

1/2"

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy