Apply to be a TradeMaster!
Main product image of 1-1/4" Flamcovent Smart Air Separator
Magnifying glass
Hover image to zoom
1-1/4" Flamcovent Smart Air Separator
Magnifying glass
Hover image to zoom
FSAS-125 has been discontinued
Discontinued October 2, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
1-1/4" XStream Vent Air Separator
Brand:
Flamco
SKU:11103
(0)
Out of Stock
Out of Stock
Get it Tue, Oct 13 - Tue, Oct 20
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
The Flamco Smart series of air separators remove even the smallest microbubbles from the system water. Thanks to the innovative design, the pressure loss in the system is kept to a negligible minimum. The 360° rotating connection and compact dimensions of the Flamco Smart series enable them to be easily installed even when space is limited. The Flamco Smart series delivers the best performance on the market!

Features:
  • Unique flow velocities, up to 9.8 f/s
  • Max working pressure: 145 PSI
  • Min/max working temperature: 14°F / 248°F
  • Available in various sizes up to 2”
  • Glycol mixture up to 50%
  • Insulation kit available
  • Compact dimensions, light weight
  • Consistent performance throughout its service life
  • Extremely low flow resistance and low loss of energy

Specs

–
Product Type:

Air Eliminator

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm