Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (10)

Brand
–

ABB (5)
DiversiTech (1)
Steel City (4)

Size
–

3/8" (2)
1/2" (1)
3/4" (2)
1" (2)
1-1/4" (1)
1-1/2" (1)
2" (1)

Price Range
–

$1 to $5 (3)
$5 to $10 (1)
$10 to $15 (1)
$30 to $35 (1)
$80 to $90 (1)
$90 to $100 (1)
$100 to $200 (2)

Flex/AC/MC 90° Elbow Set-Screw Connectors

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of 3/8" Die Cast Zinc 90 Degree Connector (Pack of 3)
3/8" Die Cast Zinc 90 Degree Connector (Pack of 3)
SKU: PI315
DiversiTech
SKU: PI315
Brand: DiversiTech
$7.87 each
In Stock
Get 1 by Mon, Nov 30
In Stock
Get 1 by Mon, Nov 30
Compare
Product Image of 3/8" Non-Insulated 90-Degree Zinc 2-Screw Clamp Connector
$1.76 each
BOX UP & SAVE 17%
$73.00 box of 50
$1.46 each
In Stock
Get 218 by Tue, Nov 24
In Stock
Get 218 by Tue, Nov 24
Compare
Product Image of 1/2" Non-Insulated 90-Degree Zinc 2-Screw Clamp Connector
$2.40 each
BOX UP & SAVE 17%
$49.75 box of 25
$1.99 each
In Stock
Get 450 by Tue, Nov 24
In Stock
Get 450 by Tue, Nov 24
Compare
Product Image of 3/4" Non-Insulated 90-Degree Zinc 2-Screw Clamp Connector
$4.86 each
BOX UP & SAVE 15%
$41.50 box of 10
$4.15 each
In Stock
Get 74 by Tue, Nov 24
In Stock
Get 74 by Tue, Nov 24
Compare
Product Image of 1" Non-Insulated 90-Degree Zinc 2-Screw Clamp Connector
$10.10 each
BOX UP & SAVE 14%
$43.20 box of 5
$8.64 each
In Stock
Get 21 by Wed, Nov 25
In Stock
Get 21 by Wed, Nov 25
Compare
Product Image of 2" FMC Insulated Malleable Iron 90-Degree Elbow Conduit Connector w/ Set Screw, 3140
$86.03 each
In Stock
Get 1 by Fri, Nov 27 - Mon, Nov 30
In Stock
Get 1 by Fri, Nov 27 - Mon, Nov 30
Compare
Product Image of 1-1/4" FMC Insulated Malleable Iron 90-Degree Elbow Conduit Connector w/ Set Screw, 3138
$140.83 each
In Stock
Get 50 by Fri, Nov 27 - Mon, Nov 30
In Stock
Get 50 by Fri, Nov 27 - Mon, Nov 30
Compare
Product Image of 1-1/2" FMC Insulated Malleable Iron 90-Degree Elbow Conduit Connector w/ Set Screw, 3139
$147.76 each
In Stock
Get 3 by Fri, Nov 27 - Mon, Nov 30
In Stock
Get 3 by Fri, Nov 27 - Mon, Nov 30
Compare
Product Image of 1" FMC Insulated Malleable Iron 90-Degree Elbow Conduit Connector w/ Set Screw, 3137
1" FMC Insulated Malleable Iron 90-Degree Elbow Conduit Connector w/ Set Screw, 3137
SKU: 3137
ABB
SKU: 3137
Brand: ABB
$98.40 each
In Stock
Get 6 by Fri, Nov 27 - Mon, Nov 30
In Stock
Get 6 by Fri, Nov 27 - Mon, Nov 30
Compare
Product Image of 3/4" FMC Steel 90-Degree Elbow Conduit Connector, 3135-TB
3/4" FMC Steel 90-Degree Elbow Conduit Connector, 3135-TB
SKU: 3135-TB
ABB
SKU: 3135-TB
Brand: ABB
$30.31 each
In Stock
Get 7 by Fri, Nov 27 - Mon, Nov 30
In Stock
Get 7 by Fri, Nov 27 - Mon, Nov 30
Resources
FAQs, Manuals & Videos
Articles
More About Flex/AC/MC 90° Elbow Set-Screw Connectors

Flex/AC/MC 90° Elbow Set-Screw Connectors join flexible metal conduit, armored cable, or MC cable to a box or enclosure at a right angle, which saves space in tight panel or junction box locations compared to a straight connector plus a separate bend. These connectors are built from zinc die-cast material and are listed for use with aluminum and steel Flex, AC, AC90, MC, and MCI-A cable across trade sizes from 3/8 inch through 4 inch. A tri-head set screw, compatible with slotted, Phillips, or Robertson drivers, secures the cable in the connector body, and an insulated throat protects conductor insulation where the cable enters the fitting. Electricians rely on the 90-degree body when routing cable into a box from an angle that would otherwise require the cable to be bent sharply right at the connection point, which reduces strain on the cable jacket and conductors inside.

Subcategories

  • Insulated Throat Connectors: These connectors include an insulated throat liner where the cable enters the body, protecting conductor insulation from abrasion against the metal fitting. Electricians use this style whenever code or job spec calls for insulated throat protection on armored or MC cable terminations. The insulation is built into the connector rather than added separately. This is the more common configuration stocked for commercial and residential wiring.
  • Set-Screw Connectors for Flexible Metal Conduit: This style is sized specifically for flexible metal conduit runs from 3/8 inch through 4 inch trade size. Electricians use it where FMC needs to enter a box at a 90-degree angle rather than straight in. The set screw bites into the conduit's outer jacket to hold it secure. Zinc die-cast construction gives the connector body the strength to hold the conduit under normal pulling and flexing.
  • Set-Screw Connectors for AC and MC Cable: Sized for armored cable (AC) from 3/8 inch to 1-1/4 inch and MC cable from 3/8 inch up to 3 inch, this style is the standard choice for terminating armored or metal-clad cable at a 90-degree entry point. The dual gripping saddle design holds the cable's armor securely inside the connector body. Electricians use this style extensively in commercial construction where MC cable is the primary wiring method.
  • Concrete-Tight Connectors: When taped at the connection point, these connectors are rated concrete tight for use in slab or masonry work where the cable and connector will be embedded in poured concrete. Electricians add tape per the listing requirements to achieve the concrete-tight rating. This style is common on slab-on-grade commercial jobs. The connector still uses the same zinc die-cast body and tri-head set screw as standard versions.

Buying Guide

Confirm cable type and trade size first. Flex/AC/MC 90° Elbow Set-Screw Connectors are listed for flexible metal conduit from 3/8 inch to 4 inch, armored cable from 3/8 inch to 1-1/4 inch, and MC cable from 3/8 inch up to 3 inch, so matching the connector listing to the actual cable being terminated is the first step. Verify the connector carries a UL listing appropriate for the installation, since inspectors will check for that mark on rough-in. If the termination will be embedded in concrete, look for a connector rated concrete tight when taped, and follow the taping method specified in the listing to maintain that rating. Insulated throat protection is worth checking for on jobs where code requires it or where conductor insulation needs extra protection at the entry point; most current connectors in this category include it as standard. The tri-head set screw design accepts slotted, Phillips, or Robertson drivers, which is convenient on a jobsite where crews carry mixed tool sets, but it is still worth confirming the screw type matches what the crew has on hand. Finally, check that the connector's zinc die-cast body and dual gripping saddle design suit the pulling and flexing the cable run will see, particularly on longer flexible conduit runs where the connector takes repeated stress at the termination point.

Frequently Asked Questions

What cable types work with Flex/AC/MC 90° elbow set-screw connectors?

These connectors are listed for aluminum and steel flexible metal conduit, AC, AC90, MC, and MCI-A cable. Flexible metal conduit sizes run from 3/8 inch to 4 inch, AC cable from 3/8 inch to 1-1/4 inch, and MC cable from 3/8 inch up to 3 inch. Matching the connector's listed size range to the cable being terminated is the key selection step.

What does insulated throat mean on these connectors?

An insulated throat is a liner inside the connector body where the cable enters, protecting conductor insulation from abrasion against the metal fitting. Many jobs specify insulated throat connectors as standard practice for armored and MC cable terminations. The insulation is molded into the connector rather than being a separate add-on part.

Can these connectors be used in concrete slabs?

Some versions are rated concrete tight when taped at the connection according to the listing requirements. Taping needs to follow the method specified for that rating to hold up in poured concrete. Confirming the concrete-tight rating before slab work begins avoids a failed inspection.

What driver type fits the set screw on these connectors?

A tri-head set screw design accepts slotted, Phillips, or Robertson drivers. That flexibility means a crew can tighten the connector with whatever driver is on hand rather than carrying a specific tool. The tri-head design is common across zinc die-cast set-screw connectors in this category.

What is the connector body made from?

These connectors use zinc die-cast construction, which gives the body strength to hold cable secure under normal pulling and flexing. The dual gripping saddle inside the body grips the cable's armor or jacket at the termination point. This construction is standard across the trade size range these connectors cover.

Didn't find what you're looking for? 
Let us know
.