Apply to be a TradeMaster!
Main product image of 3/4" Non-Insulated 90-Degree Zinc 2-Screw Clamp Connector
Magnifying glass
Hover image to zoom

3/4" Non-Insulated 90-Degree Zinc 2-Screw Clamp Connector

SKU:
XC-292
Rating:
(0)
Q&A:
(0)
3/4" Non-Insulated 90-Degree Zinc 2-Screw Clamp Connector
Magnifying glass
Hover image to zoom
$4.59 each
BOX UP & SAVE 14%
$39.40 box of 10
$3.94 each
In Stock
In Stock
Get 74 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/4"

Description

–
Connector, Non-Insulated 90 Degree Clamp-Type, Size 3/4 Inch, Clamping Range 0.83 Inch - 1.25 Inch, Length 2.27 Inches, Die Cast Zinc

Specs

–
Size:

3/4"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy