Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (8)

Brand
–

Arlington (4)
Southwire (3)
Steel City (1)

Size
–

3/8" (2)
1/2" (3)
3/4" (3)

Price Range
–

Under $1 (4)
$1 to $5 (4)

Flex/AC/MC Straight Screw-On Connectors

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 3/8" BX-Flex Screw Connector
$0.74 each
BOX UP & SAVE 4%
$35.50 box of 50
$0.71 each
In Stock
Get 130 by Mon, Nov 23
In Stock
Get 130 by Mon, Nov 23
Compare
Product Image of 1/2" BX-Flex Screw Connector
1/2" BX-Flex Screw Connector
SKU: GF50
Arlington
SKU: GF50
Brand: Arlington
(1)
$0.73 each
BOX UP & SAVE 4%
$35.00 box of 50
$0.70 each
In Stock
Get 150 by Mon, Nov 23
In Stock
Get 150 by Mon, Nov 23
Compare
Product Image of 3/4" BX-Flex Screw Connector
$1.41 each
BOX UP & SAVE 4%
$33.75 box of 25
$1.35 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 3/4" Screw-In Connector with Insulated Throat
$1.96 each
BOX UP & SAVE 5%
$46.75 box of 25
$1.87 each
In Stock
Get 35 by Mon, Nov 23
In Stock
Get 35 by Mon, Nov 23
Compare
Product Image of 3/8" BX-Flex Screw Connector
3/8" BX-Flex Screw Connector
SKU: 450-SOUTHWIRE
Southwire
SKU: 450-SOUTHWIRE
Brand: Southwire
$0.72 each
BOX UP & SAVE 15%
$30.50 box of 50
$0.61 each
In Stock
Get 529 by Tue, Nov 24
In Stock
Get 529 by Tue, Nov 24
Compare
Product Image of 1/2" BX-Flex Screw Connector
1/2" BX-Flex Screw Connector
SKU: 451-SOUTHWIRE
Southwire
SKU: 451-SOUTHWIRE
Brand: Southwire
$0.67 each
BOX UP & SAVE 15%
$28.50 box of 50
$0.57 each
In Stock
Get 244 by Mon, Nov 23
In Stock
Get 244 by Mon, Nov 23
Compare
Product Image of 3/4" BX-Flex Screw Connector
$1.21 each
BOX UP & SAVE 15%
$25.75 box of 25
$1.03 each
In Stock
Get 271 by Mon, Nov 23
In Stock
Get 271 by Mon, Nov 23
Compare
Product Image of 1/2" Screw-In Zinc Connector
$1.12 each
BOX UP & SAVE 19%
$45.50 box of 50
$0.91 each
In Stock
Get 47 by Tue, Nov 24
In Stock
Get 47 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Flex/AC/MC Straight Screw-On Connectors

Flex/AC/MC straight screw-on connectors are fittings that secure aluminum and steel flexible metal conduit and cable at a knockout, and the sampled models on this page are made from zinc or zinc die cast. The sampled BX-Flex screw connectors come from Arlington in 3/8 inch, 1/2 inch and 3/4 inch sizes and from Southwire in 3/8 inch. The Arlington 3/8 inch and 1/2 inch models are described for 1/2 inch knockouts or aluminum threading, and the 3/4 inch model is described for 3/4 inch knockouts. A 3/4 inch Arlington screw-in connector with an insulated throat is also listed for flex with a 1/2 inch maximum. Contractors use these connectors where flexible metal conduit or cable meets a box or enclosure. Choosing the correct size and throat style matters, because a mismatched connector slows the job.

Subcategories

  • Arlington BX-Flex Screw Connectors: Arlington BX-Flex screw connectors are zinc fittings in a silver color for aluminum and steel flexible metal conduit. The 3/8 inch and 1/2 inch sizes are described for 1/2 inch knockouts or aluminum threading, and the 3/4 inch size is described for 3/4 inch knockouts. Electricians pick the size to match the knockout in the box or enclosure.
  • Insulated Throat Screw-In Connectors: Insulated throat screw-in connectors include an insulated throat and are described for aluminum and steel cable. The sampled Arlington 3/4 inch model is zinc, lists a 3/4 inch knockout size and is described for flex with a 1/2 inch maximum. Installers choose this style when the job calls for an insulated throat.
  • Southwire BX-Flex Screw Connectors: Southwire BX-Flex screw connectors give contractors a second brand option on this page. The sampled 3/8 inch model is made from zinc die cast. Contractors who want one brand for a project can compare it with the Arlington line by size. Check the product page for knockout details before ordering.

Buying Guide

Start with the knockout size. The sampled Arlington 3/8 inch and 1/2 inch BX-Flex connectors are described for 1/2 inch knockouts or aluminum threading, while the 3/4 inch version is described for 3/4 inch knockouts. Measure the opening in the box or enclosure before choosing a size.

Next, match the connector to the material being terminated. The Arlington BX-Flex models are for aluminum and steel flexible metal conduit, and the insulated throat screw-in model is for aluminum and steel cable. Confirm the conduit or cable type on the job against the product description.

Then decide on throat style. Flex/AC/MC Straight Screw-On Connectors with an insulated throat, like the sampled 3/4 inch Arlington model, are described for flex with a 1/2 inch maximum. The sampled BX-Flex descriptions don't list a flex maximum, so check the product page for capacity.

Finally, consider material and brand. The Arlington models are zinc in a silver color, and the sampled Southwire 3/8 inch model is zinc die cast. Contractors who want one brand for a project can compare the two lines by size and knockout details, then record the chosen size for repeat orders.

Whatever the style, test-fit one connector before ordering in quantity, since a wrong size costs the crew a trip.

Frequently Asked Questions

What knockout size do the Arlington BX-Flex screw connectors fit?

The sampled Arlington 3/8 inch and 1/2 inch BX-Flex screw connectors are described for 1/2 inch knockouts or aluminum threading. The 3/4 inch model is described for 3/4 inch knockouts. Check the listing for the specific size being ordered.

What material are these connectors made from?

The sampled Arlington flex/AC/MC straight screw-on connectors are zinc, and the sampled Southwire 3/8 inch model is zinc die cast. The Arlington models are listed in a silver color.

What do the BX-Flex screw connectors terminate?

The Arlington BX-Flex screw connectors are described for aluminum and steel flexible metal conduit, and the insulated throat screw-in model is described for aluminum and steel cable. Match flex/AC/MC straight screw-on connectors to the conduit or cable in use.

Is there a screw-in connector with an insulated throat?

Yes. The sampled 3/4 inch Arlington screw-in connector has an insulated throat and is described for flex with a 1/2 inch maximum. It is zinc and lists a 3/4 inch knockout size.

Which brands are listed for flex/AC/MC straight screw-on connectors?

The sampled flex/AC/MC straight screw-on connectors come from Arlington and Southwire. Arlington is sampled in 3/8 inch, 1/2 inch and 3/4 inch BX-Flex sizes plus an insulated throat model, and Southwire is sampled in 3/8 inch. Check each listing for exact sizes.

Didn't find what you're looking for? 
Let us know
.