Apply to be a TradeMaster!
Main product image of 3/4" BX-Flex Screw Connector
Magnifying glass
Hover image to zoom

3/4" BX-Flex Screw Connector

Brand:
Arlington
SKU:
GF75
Rating:
(0)
Q&A:
(0)
3/4" BX-Flex Screw Connector
Magnifying glass
Hover image to zoom
$1.41 each
BOX UP & SAVE 4%
$33.75 box of 25
$1.35 each
In Stock
In Stock
Get 13 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/4"

Description

–
3/4" BX-Flex Screw Connector

Features:
  • Color: Silver
  • Material: Zinc
  • For aluminum and steel flexible metal conduit
  • For 3/4" knockouts or aluminum threading

Specifications:
  • Knockout Size: 3/4"
  • Size: 3/4"

Specs

–
Size:

3/4"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy