Apply to be a TradeMaster!
Main product image of FLOOD-IT PRO Portable Light w/ Magpack Magnetic Feet
Magnifying glass
Hover image to zoom

FLOOD-IT PRO Portable Light w/ Magpack Magnetic Feet

Brand:
Flood-It
SKU:
TK10YCW
Rating:
(1)
Q&A:
(0)
FLOOD-IT PRO Portable Light w/ Magpack Magnetic Feet
Magnifying glass
Hover image to zoom
TK10YCW has been discontinued
Discontinued April 18, 2019
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Note: Magpack magnetic feet are now attached to the unit, not separate.

The FLOOD-IT™ PRO is a portable light that incorporates high quality lithium-ion batteries and COB LED chips giving clear bright light for up to 4 hours on one charge. The PRO means you can push on and get the job done, even in the worst conditions.

Features:
  • Super versatile & lightweight
  • Range of available accessories
  • Rechargeable & cordless
  • Mains & car charger included
  • Magpack - 4 individual feet, Suitable for worklights,

Specs

–
Product Type:

Flood Light

Charge Time:

5 Hours

Luminous Flux:

700+ Lm

Working Time:

4 Hours

Color Temperature:

5500-6000K

Light Source:

10W

Beam Range:

95 Ft.

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This was a Christmas gift for my son

I know what a great product this is as I have owned one for for two years now.
QCranger
Central N.Y.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?