Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Width (Inches)
–
36" Filter (1)
36" (1)
42" Filter (1)
42" (1)
Home
HVAC Supplies
Appliance Parts
Range Hoods
Broan Under Cabinet Range Hoods
Range Hood Accessories
Flue Covers
Flue Covers
3 items
FILTER
Grid
List
Sort: Default
AEE60362SS Compare Checkbox
Compare
12" Soffit Flue Cover for 36" Hood
SKU:
AEE60362SS
Broan
SKU:
AEE60362SS
Brand:
Broan
–
+
$274.00
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
AEE60422SS Compare Checkbox
Compare
12" Soffit Flue Cover for 42" Hood
SKU:
AEE60422SS
Broan
SKU:
AEE60422SS
Brand:
Broan
–
+
$319.43
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
S99527475 Compare Checkbox
Compare
Decorative Flue Set for EW58 Series
SKU:
S99527475
Broan
SKU:
S99527475
Brand:
Broan
–
+
$268.20
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video