Apply to be a TradeMaster!
Main product image of 48" Braided Stainless Steel No-Burst Dishwasher Connector w/ MIP Elbow (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

48" Braided Stainless Steel No-Burst Dishwasher Connector w/ MIP Elbow (3/8" Compression x 1/2" FIP)

SKU:
1W48
Rating:
(0)
Q&A:
(0)
48" Braided Stainless Steel No-Burst Dishwasher Connector w/ MIP Elbow (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$17.62 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Length (Inches): 
48"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
Compression x FIP Connection

Description

–
The 48" Dishwasher Connector is equipped with high bursting, inner and outer strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra-long with radial crimps for more security. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out. Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability. Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

  • Includes dishwasher elbow(s)
  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Connection Type:

Compression x FIP

Application:

Dishwasher

Length (Inches):

48"

Size:

3/8" x 1/2"

Type:

Braided

Material:

Stainless Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy