Apply to be a TradeMaster!
Main product image of 2602A - Flush Valve Sealant Ring
Magnifying glass
Hover image to zoom

2602A - Flush Valve Sealant Ring

SKU:
2602A
Rating:
(1)
Q&A:
(0)
2602A - Flush Valve Sealant Ring
Magnifying glass
Hover image to zoom
$3.08 each
BOX UP & SAVE 9%
$27.90 box of 10
$2.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber
Product Highlight: Warranty
1 Year Warranty

Description

–
The Fluidmaster Sealant Ring features rubber construction. The ring can be used to replace the sealant ring on a Fluidmaster Flusher Fixer Kit with a plastic or stainless-steel seat (kit and seat not included).
Features:
  • Rubber construction
  • Universal design
  • Helps fix a corroded flush seat without replacing the entire flush valve (flush seat and flush valve not included)
  • Use to replace the sealant ring on a Fluidmaster Flusher Fixer Kit with a plastic or stainless-steel seat (kit and seat not included)
  • Corrosion resistant
  • Easy to attach
  • MFG Model # : 2602
  • MFG Part # : 2602

Specs

–
Product Type:

Standard Toilet Gasket

Application:

Plumbing

Material:

Rubber

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not good

Installed as per directions, but seal stuck more to the flapper preventing flush. Used on two toilets, with the same negative results. had to replace one flush valve and smooth out the second one.
tinman
Livingston, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy