Apply to be a TradeMaster!
Main product image of Universal Gasket System for 2" Flush Toilets
Magnifying glass
Hover image to zoom

Universal Gasket System for 2" Flush Toilets

SKU:
2602G-008
Rating:
(2)
Q&A:
(0)
Universal Gasket System for 2" Flush Toilets
Magnifying glass
Hover image to zoom
$10.99 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Finally a tank-to-bowl gasket and hardware system designed to fit most any 2 in. flush valve toilet. The Fluidmaster 2602G-008 Universal Tank-To-Bowl Gasket System eliminates the guesswork when replacing your toilet tank-to-bowl gasket and hardware. Stop leaks at a common leak point, the tank-to-bowl connection and save water fast. This innovative design features two different toilet gaskets, three steel boles and hardware for everything needed to secure and seal your tank-to-bowl. Use just the red gasket for most standard 2 in. flush valve toilets, use the black gasket for specific 2 in. flush valve model toilet, and combine both to fit Gerber specific 2 in. flush valve model toilets. Simple and easy instructions are included for a quick and simple solution to your leaky toilet. Built durable from high-quality sponge rubber (red gasket), highly flexible rubber (black gasket), and stainless steel (bolts). Trust Fluidmaster for proven toilet repair parts.

Features:
  • Replace virtually any leaky 2 in. flush valve toilet gasket with this universal tank-to-bowl gasket repair kit
  • Easy to install, for use with 2 in. flush valve toilets
  • Universal design tank-to-bowl gasket- For use with Gerber and more
  • Includes: Red sponge rubber gasket, black gasket, 3 bolts and hardware
  • High quality sponge rubber and flexible rubber for a long lifespan
  • Durable stainless steel bolts built to last
  • 1-Year Warranty

Specs

–
Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great kit

One package that covers Kohler and Gerber. Used it on a Sterling the other day. There will be there of theses on my struck at all times.
Kyle
Kansas
12 months ago
Was this review helpful to you?

This is not a universal kit

The item was advertised as a universal kit. But basically, it was designed for a Gerber unit. If you have a regular tank with two bolts. There are not enough washers and rubber gaskets included. My tank had two bolts coming from the inside of the tank that used two rubber gaskets. On the other side two brass washers and another two gaskets were needed along with two nuts. This keeps pressure on the mounting bolts so they will not leak. Finally, once the tank is back on. Two nuts along with two more gaskets and washers complete the job. Luckily there was a bolt kit available, and I bought that to complete the job.
Hutch20
Newark DE
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy