Apply to be a TradeMaster!
Main product image of 500 Universal Toilet Flapper With Microban
Magnifying glass
Hover image to zoom

500 Universal Toilet Flapper With Microban

SKU:
500P21
Rating:
(1)
Q&A:
(0)
500 Universal Toilet Flapper With Microban
Magnifying glass
Hover image to zoom
$3.16 each
BOX UP & SAVE 7%
$61.74 box of 21
$2.94 each
In Stock
In Stock
Get 85 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
This is the only toilet flapper with built-in Microban protection for use in 3.5 gallons per flush toilets made before 1994. The Microban protection keeps the flapper cleaner by fighting flapper breakdown due to bacteria in the toilet tank. This Universal Toilet Flapper has a solid frame for ultimate reliability. Flappers with a solid frame do not twist and provide the best seal.
  • Built-in Microban fights flapper breakdown due to bacteria
  • Solid Frame For Ultimate Reliability
  • Easy to install, works on most toilets
  • 1-year warranty

Specs

–
Type:

Flapper

Warranty:

1 Year
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A Better Flapper

This flapper works better because of its light weight. Some original equipment flappers are heavily built. They sink below the water surface quickly and cut the flush short. The Fluidmaster stays floating to empty the tank as much as possible.
dobs108
Long Island, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?