Apply to be a TradeMaster!
Main product image of 2" and 3" Universal Super Toilet Flapper and Performax Fill Valve Kit
Magnifying glass
Hover image to zoom

2" and 3" Universal Super Toilet Flapper and Performax Fill Valve Kit

SKU:
523A-009-T4
Rating:
(0)
Q&A:
(0)
2" and 3" Universal Super Toilet Flapper and Performax Fill Valve Kit
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 80 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 2"
Product Highlight: Warranty
10 Year Warranty

Description

–

Overview:

The Fluidmaster Universal 2" & 3" Super Flapper is the newest and most universal toilet flapper in our flapper line.  The Super Flapper is the go to choice, taking the guessing out of what size flapper is needed in the tank.  When you don't know what size flapper you need this fits both 2" & 3" toilets.  This can be converted into a 2" flapper or 3" flapper - the ONLY one of its kind on the market. This Super Flapper sets the standard as the easiest installation possible for a flapper.  Depending on your flush needs the water adjustment feature with the easy-to-turn adjustment dial allows for the customization of water usage inside the tank.  This universal design is built to adjust and work with most toilets and brands using two-piece toilets and flush valves.


Features:

  • Universal fit for most toilets
  • Easy to Install
  • Fits Both 2" and 3" Flush Valves
  • Replaces Small 2" Flappers
  • Replaces Large 3" Flappers
  • Adjusts to set water use per flush and saves water
  • 10 year warranty

Specs

–
Application:

Plumbing

Size:

3"

2"

Product Type:

Repair Kit

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy