Apply to be a TradeMaster!
Main product image of Perfect Fit Tank Lever (White)
Magnifying glass
Hover image to zoom

Perfect Fit Tank Lever (White)

SKU:
640-FLUIDMASTER
Rating:
(0)
Q&A:
(0)
Perfect Fit Tank Lever (White)
Magnifying glass
Hover image to zoom
$10.32 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
White

Description

–
The Perfect Fit lever is our newest addition to our tank lever product line. The simple yet innovative design to adjusts to any toilet tank, including right handed tanks. Simply rotate the arm for the perfect fit. Available in 3 models and finishes: White, Chrome and Brushed Nickel.
Features:
  • Universal: Fits most toilets with a Front, Side, Angle or Right mount
  • Simple and easy to install
  • Simple to adjust the length and angle for a proper fit.
  • Direct Replacement for Mansfield, Wellworth series, Eljer, and American Standard
  • 3- Year Warranty

Specs

–
Type:

Tank Lever

Material:

Metal

Finish:

White

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy