Apply to be a TradeMaster!
Main product image of Premium Lever (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

Premium Lever (Oil Rubbed Bronze)

SKU:
690B-010-P5
Rating:
(1)
Q&A:
(0)
Premium Lever (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$13.98 each
BOX UP & SAVE 3%
$67.90 box of 5
$13.58 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
An elegant and stylish toilet lever is the perfect piece to add the final touches to your bathroom. Updating the look of your toilet is simple with Fluidmaster®’s Premium Tank Levers. Its Universal design adjusts to fit all popular tank positions. Our line of premium tank levers, comes in a variety of finishes and styles and is simple and easy to install. With fast and easy installation, premium tank levers offer functional simplicity and design in a “click”. Quickly replace broken, old and outdated levers, and upgrade your bathroom look within minutes with the Fluidmaster® 690 Universal Premium Tank Lever
Features:
  • Upgrade your toilet to match your bathroom décor!
  • Precision “spring action” feel for a strong flush
  • Easy to install / adjust
  • Universal fit – adjusts to most front, side, and angle mount tanks
  • 5 year warranty

Specs

–
Type:

Tank Lever

Traditional

Material:

Metal

Finish:

Oil Rubbed Bronze

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy to Install and Perform Well

Needed to replace the lever on our guest bath toilet. This unit game with full instructions and was easy to install. Fully adjustable so it should work with most toilets. Color match (oil rubbed bronze) with other fixtures was perfect. Next day delivery is an added bonus.
DatGuy6
Columbus, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy