Apply to be a TradeMaster!
Main product image of Premium Lever (Brushed Nickel)
Magnifying glass
Hover image to zoom

Premium Lever (Brushed Nickel)

SKU:
690N-009-P5
Rating:
(0)
Q&A:
(0)
Premium Lever (Brushed Nickel)
Magnifying glass
Hover image to zoom
$15.92 each
BOX UP & SAVE 5%
$75.25 box of 5
$15.05 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Nickel

Description

–
An elegant and stylish toilet lever is the perfect piece to add the final touches to your bathroom. Updating the look of your toilet is simple with Fluidmaster®’s Premium Tank Levers. Its Universal design adjusts to fit all popular tank positions. Our line of premium tank levers, comes in a variety of finishes and styles and is simple and easy to install. With fast and easy installation, premium tank levers offer functional simplicity and design in a “click”. Quickly replace broken, old and outdated levers, and upgrade your bathroom look within minutes with the Fluidmaster® 690 Universal Premium Tank Lever, in Traditional Style Chrome..
Features:
  • Upgrade your toilet to match your bathroom décor!
  • Precision “spring action” feel for a strong flush
  • Easy to install / adjust
  • Universal fit – adjusts to most front, side, and angle mount tanks
  • Upscale metal handle design- Chrome Finish
  • 5 year warranty

Specs

–
Type:

Tank Lever

Traditional

Material:

Metal

Finish:

Brushed Nickel

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy