Shop Resideo Sale
Main product image of 12" Click Seal Braided Stainless Steel Hose Toilet Connector (3/8"Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

12" Click Seal Braided Stainless Steel Hose Toilet Connector (3/8"Compression x 7/8" Ballcock)

SKU:
B1T12CS
Rating:
(1)
Q&A:
(0)
12" Click Seal Braided Stainless Steel Hose Toilet Connector (3/8"Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$4.06 each
In Stock
In Stock
Get 59 Tue, Nov 17
Order by today, receive Tuesday
Length (Inches): 
12"
12"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
This 3/8" x 7/8" x 12" Stainless-Steel Click-Seal Toilet Connector features durable braided stainless-steel construction that remains flexible for easy installation. The Click Seal nut on the connector makes an audible click when the perfect seal has been made. The Click Seal nut also will not allow you to over tighten the connector which could lead to damage to the fill valve and leaks. Twist, Click, and Seal...no over tightening, no leaks, no problem.

  • Braided stainless-steel construction offers durability
  • Extra-long stainless ferrules with double-radial crimps provide added security
  • Click-seal nut provides an audible "click" to ensure a sealed connection without over tightening
  • Maximum pressure of 1,500 psi
  • NSF-approved polymer core resists chlorine and chloramines
  • Maintains flexibility for easy installation
  • Ready to install with no need for cutting or flaring
  • Specs

    –
    Application:

    Toilet

    Connection Type:

    Compression x Ballcock

    Type:

    Braided

    Flexible

    Size:

    3/8" x 7/8"

    Material:

    PVC

    Finish:

    Stainless Steel Braided

    Length (Inches):

    12"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Well-Made Products

    I purchased it, along with three other lengths, for toilet replacements. No problems to report. The products are high quality.
    Matthew L
    Chesapeake VA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy