Apply to be a TradeMaster!
Main product image of 9" Reinforced Vinyl Toilet Supply Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

9" Reinforced Vinyl Toilet Supply Connector (3/8" Compression x 7/8" Ballcock)

SKU:
B1TV09
Rating:
(0)
Q&A:
(0)
9" Reinforced Vinyl Toilet Supply Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
We no longer carry B1TV09
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
Vinyl
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Vinyl

Description

–
Fluidmaster toilet water supply connectors are built to last. Made of a tough reinforced vinyl, these connectors exceed every code requirement in the book for durability. Fluidmaster offers a wide variety of types and sizes, perfect for your home improvement efforts.

  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors
  • Specs

    –
    Application:

    Toilet

    Connection Type:

    Compression x Ballcock

    Type:

    Braided

    Flexible

    Length (Inches):

    9"

    Size:

    3/8" x 7/8"

    Finish:

    Vinyl

    Material:

    Vinyl

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm