Apply to be a TradeMaster!
Main product image of 72" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8 Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

72" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8 Compression x 1/2" FIP)

SKU:
B1W72
Rating:
(0)
Q&A:
(0)
72" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8 Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
We no longer carry B1W72
Unavailable since January 8, 2026
Length (Inches): 
72"
Connection Type: 
Compression x FIP

MANUALS (1)

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
72" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Warranty
5 Year Warranty

Description

–
Fluidmaster water supply connectors are built to last. Made of a tough core covered with braided stainless steel wire, these connectors exceed code requirements for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Connection Type:

Compression x FIP

Application:

Dishwasher

Length (Inches):

72"

Material:

Stainless Steel

Type:

Braided

Size:

3/8" x 1/2"

Thread Type:

Female

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm