Apply to be a TradeMaster!
Main product image of 3/4" MIP x 3/4" Compression Coupling No-Burst Braided Hose Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom

3/4" MIP x 3/4" Compression Coupling No-Burst Braided Hose Water Heater Connector (18" Length)

SKU:
B2H18
Rating:
(0)
Q&A:
(0)
3/4" MIP x 3/4" Compression Coupling No-Burst Braided Hose Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom
We no longer carry B2H18
Unavailable since May 27, 2026
Size
3/4" x 3/4"
Length (Inches)
18"
Connection Type
MIP x Compression
FIP x CompressionFIP x FIPMIP x CompressionMIP x FIP

MANUALS (1)

Product Highlights

Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
MIP x Compression Connection
Product Highlight: Length
18"
Product Highlight: Warranty
5 Year Warranty

Description

Fluidmaster Water Heater supply connectors or water supply lines are built to last. Made of a tough core covered with braided stainless steel wire, these connectors exceed code requirements for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

Connection Type:

MIP x Compression

Length:

18"

Application:

Water Heater

Length (Inches):

18"

Material:

Stainless Steel

Type:

Braided

Size:

3/4" x 3/4"

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm