Apply to be a TradeMaster!
Main product image of 16" Click Seal Braided Stainless Steel Hose Faucet Connector (1/2" x 1/2" FIP)
Magnifying glass
Hover image to zoom

16" Click Seal Braided Stainless Steel Hose Faucet Connector (1/2" x 1/2" FIP)

SKU:
B4F16CS
Rating:
(1)
Q&A:
(0)
16" Click Seal Braided Stainless Steel Hose Faucet Connector (1/2" x 1/2" FIP)
Magnifying glass
Hover image to zoom
$10.90 each
In Stock
In Stock
Get 2 Tue, Nov 24
Connection Type: 
FIP x FIP
Length (Inches): 
16"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Inlet Type
FIP
Product Highlight: Inlet Size
1/2"

Description

–
Fluidmaster water supply connectors are built to last. Made of a tough core covered with braided stainless steel wire, these connectors exceed code requirements for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Inlet Type:

FIP

Inlet Size:

1/2"

Outlet Type:

FIP

Connection Type:

FIP x FIP

Finish:

Stainless Steel

Outlet Size:

1/2"

Application:

Faucet

Length (Inches):

16"

Type:

Braided

Size:

1/2" x 1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Working great

Installed on sinks and garden tub. Very easy to use in hard to reach places and requires no tools. No leaks and look good with the chrome sharkbite shutoffs.
Trophyshooter67
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy