Apply to be a TradeMaster!
Main product image of 9" Universal Toilet Supply Connector
Magnifying glass
Hover image to zoom

9" Universal Toilet Supply Connector

SKU:
B4T09U
Rating:
(0)
Q&A:
(0)
9" Universal Toilet Supply Connector
Magnifying glass
Hover image to zoom
$7.05 each
In Stock
In Stock
Get 9 Tue, Nov 24
Length (Inches): 
9"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8" x 3/8", 7/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
Ballcock x FIP, FIP x Ballcock, Ballcock x Compression Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
Fluidmaster toilet water supply connectors are built to last. Made of a tough reinfoced PVC, these connectors exceed every code requirement in the book for durability. Fluidmaster offers a wide variety of types and sizes, perfect for your home improvement efforts.

  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Connection Type:

Ballcock x FIP

FIP x Ballcock

Ballcock x Compression

Application:

Toilet

Length (Inches):

9"

Type:

Braided

Flexible

Size:

7/8" x 3/8"

7/8" x 1/2"

Finish:

Stainless Steel Braided

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy