Apply to be a TradeMaster!
Main product image of Super Flapper and Performax Kit
Magnifying glass
Hover image to zoom

Super Flapper and Performax Kit

SKU:
K-400H-043-T4
Rating:
(0)
Q&A:
(0)
Super Flapper and Performax Kit
Magnifying glass
Hover image to zoom
$21.98 each
In Stock
In Stock
Get 6 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Overview:

The Fluidmaster K-400H-043 Universal Performax toilet fill valve with 2 in. & 3 in. Super Flapper is the newest kit with the most technologically advanced universal toilet flapper and fill valve on the market. This 2-Piece kit is the best solution to fix noisy, running toilets. It takes all the guess work and uncertainty out of deciding what pieces or sizes of flappers to buy to fix your toilet. This is the only toilet repair kit you need. The Performax fill valve sets the standard for performance and is quick and easy to install. It is the most powerful fill valve on the market with 2X greater bowl refill for a more powerful flush. Toilet flush systems have different size flappers, the Super Flapper is the go-to choice, taking the guessing out of knowing what size flapper you need. This Super Flapper can be converted to a 2 in. toilet flapper or a 3 in. toilet flapper. It is quick to convert and easy to install. Both the flapper and the fill valve have water adjustment features with easy to turn dials that allow you to control and customize the water usage in your toilet. You can use the dials for a more powerful flush or water savings. This universal design of this 2-Piece toilet repair kit is built to adjust and work with most toilet brands with flapper flush systems. Turn your super annoying toilet problem into a super easy fix. Best for use in 1.28, 1.6 or 3.5 GPF models.


Features:

  • Innovative universal valve and 2" or 3" flapper fits most toilet models and brands
  • Easy to install and adjust
  • Includes performax high performance valve and 2" or 3" super flapper
  • Replaces small 2" flappers
  • Replaces large 3", flappers
  • Fixes running and noisy toilets
  • Quiet, powerful toilet fill valve with 2X greater bowl refill than standard designs

Specs

–
Application:

Plumbing

Product Type:

Accessory