Apply to be a TradeMaster!
Main product image of 3" Complete Toilet Tank Repair Kit
Magnifying glass
Hover image to zoom

3" Complete Toilet Tank Repair Kit

SKU:
PRO48K-051-P5
Rating:
(0)
Q&A:
(0)
3" Complete Toilet Tank Repair Kit
Magnifying glass
Hover image to zoom
$28.72 each
In Stock
In Stock
Get 31 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–

Overview:

Made of durable ABS plastic and corrosion-resistant materials, the PRO48K-051 kit is built to last in any water condition. This flush valve also features an adjustable flapper which can be adjusted for optimal water volume as well as a telescoping overflow tube to eliminate the need for any cutting.


The PRO48K-051 kit includes solid stainless-steel bolts, washers, nuts, and a tank-to-bowl gasket to give you everything you need for a successful installation on any 3 in. flush valve toilet.


Features:

  • Includes a 3" tank-to-bowl gasket.
  • Includes a 3" flush valve equipped with a telescoping overflow tube to eliminate the need for cutting, and an adjustable flapper for optimal flushes.
  • Includes stainless steel hardware to prevent corrosion.
  • Chlorine-resistant flapper**
  • Includes fill valve with water adjustability and higher refill capacity to accommodate high efficiency toilets.

Specs

–
Product Type:

Repair Kit

Size:

3"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy