Apply to be a TradeMaster!
Main product image of 3000 FC Series Wireless Multimeter, FLK-3000 FC
Magnifying glass
Hover image to zoom

3000 FC Series Wireless Multimeter, FLK-3000 FC

Brand:
Fluke
SKU:
FLK-3000FC
Rating:
(0)
Q&A:
(0)
3000 FC Series Wireless Multimeter, FLK-3000 FC
Magnifying glass
Hover image to zoom
$458.01 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Fluke 3000 FC with Fluke Connect provides all the facts right in the field.


With its precision, reliability, and ease of use, the Fluke 3000 FC Wireless Multimeter has all the essential electrical and electronic troubleshooting features professional technicians need. It gives you true-RMS voltage and current measurements, 6000-count resolution, manual and automatic ranging, plus a frequency, capacitance, resistance, continuity and diode measurements.


Key Features:

  • Full featured multimeter that also reads results wirelessly from remote Fluke Connect wireless modules
  • Measures AC and DC voltage to 1000 V, AC and DC current, and temperature
  • Shows up to four readings simultaneously on a bright white backlit display
  • Sends measurement data to your smartphone
  • Safety rated CAT III 1000 V, Cat IV 600 V; IP54

Reduces arc flash risk


Independently tested for safe use in CAT IV 600V/CAT III 1000 V environments, the Fluke 3000 FC DMM and Fluke Connect wireless modules put tools, not your body, near live electrical panels. Just de-energize the cabinet; open the panel while wearing PPE; and connect the remote modules - voltage modules, current clamps, flexible current loops or thermometers. Then read the results on the 3000 FC from a safe distance up to away. You can view the meter measurement, plus readings from up to three wireless modules all on the same screen. And by separating yourself from hazardous measurement situations you'll reduce the risk of arc flash.

Gives the full picture in real time.


With Fluke Connect-enabled tools you can connect multiple remote modules in different parts of the system and view the interaction between remote test points on a single screen, in real time. Create and email reports right from the field, or download the data to a PC for further analysis. The Fluke 3000 FC connects to your smartphone through Bluetooth so you can send measurement data from the meter to your phone and share it with your team anytime, from anywhere.


Other useful capabilities:

  • Record measurements over time and monitor changes live on your phone.
  • Share the results using Fluke Cloud storage and ShareLive video call.
  • Provides True-RMS voltage and current measurements with 6000-count resolution
  • Share results with remote team members instantly with ShareLive video call
  • Includes continuity, resistance, diode test, capacitance, and frequency tests, plus MIN/MAX recording
  • Provides 0 09% basic accuracy
  • Works with a standard amp clamp or with a flexible iFlex clamp
  • Shows meter measurement and readings from up to three modules simultaneously
  • Allows mixing and matching modules to meet your specific measurement needs
  • Current, voltage and temperature modules are available separately or in Fluke Connect kits
  • Runs on three AA Alkaline batteries, providing 250 hours minimum battery life
  • Comes with three-year standard warranty

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy