Shop Resideo Sale
Main product image of FC Series Wireless Multimeter Kit: 9 Piece, 1,000 Volt, Flex Jaw, FLK-3000FC-GM
Magnifying glass
Hover image to zoom

FC Series Wireless Multimeter Kit: 9 Piece, 1,000 Volt, Flex Jaw, FLK-3000FC-GM

Brand:
Fluke
SKU:
FLK-3000FC-GM
Rating:
(0)
Q&A:
(0)
FC Series Wireless Multimeter Kit: 9 Piece, 1,000 Volt, Flex Jaw, FLK-3000FC-GM
Magnifying glass
Hover image to zoom
$1,283.67 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
1000v

Description

–
  • Kit Type: FC Series Wireless Multimeter
  • Maximum Voltage: 1000V
  • Jaw Style: Flex
  • Resistance (Ohms): 600
  • Jaw Capacity (mm): 25.40

Specs

–
Voltage:

1000v

Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy