Apply to be a TradeMaster!
Main product image of 3000 FC 9 Piece Multimeter Kit, 1,000 Volt
Magnifying glass
Hover image to zoom

3000 FC 9 Piece Multimeter Kit, 1,000 Volt

Brand:
Fluke
SKU:
FLK-3000FC-IND
Rating:
(0)
Q&A:
(0)
3000 FC 9 Piece Multimeter Kit, 1,000 Volt
Magnifying glass
Hover image to zoom
$1,687.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Fluke 3000 FC Industrial System provides measurement of all common electrical parameters

The Fluke 3000 FC Series Wireless Multimeter with the Fluke Connect app has all the essentials for convenient test and measurement troubleshooting:

  • AC and DC voltage measurements to 1000 V
  • AC and DC current with 0.01 mA resolution
  • Continuity, resistance, diode test, capacitance and frequency measurements
  • MIN/MAX recording
  • CAT III 1000 V, Cat IV 600 V; IP54

  • The Fluke v3000 FC Wireless AC Voltage Module offers:

  • Measurements up to 1000 V true-RMS AC
  • Use as a standalone meter or as part of the system
  • A logging function for recording and saving up to 65,000 readings

  • The Fluke a3001 FC Wireless iFlex AC Current Module allow you to measure around awkward sized conductors or get into tight spaces and makes wire access easier:
    • Measure up to 2500 A AC
    • Use as a standalone meter or as part of the system
    • Logging function for recording and saving up to 65,000 readings
    • Inrush function

    Specs

    –
    Product Type:

    Multimeter

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy