Apply to be a TradeMaster!
Main product image of v3000 FC Wireless AC Voltage Kit, 7 Piece, 1,000 Volt
Magnifying glass
Hover image to zoom

v3000 FC Wireless AC Voltage Kit, 7 Piece, 1,000 Volt

Brand:
Fluke
SKU:
FLK-V3000FC-KIT
Rating:
(0)
Q&A:
(0)
v3000 FC Wireless AC Voltage Kit, 7 Piece, 1,000 Volt
Magnifying glass
Hover image to zoom
$661.89 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Fluke FC Wireless v3000 Voltage Kit provides measurement of many common electrical parameters

The Fluke 3000 FC Series Wireless Multimeter with the Fluke Connect app has all the essentials for convenient test and measurement troubleshooting:
  • AC and DC voltage measurements to 1000 V
  • AC and DC current with 0.01 mA resolution
  • Continuity, resistance, diode test, capacitance and frequency measurements
  • MIN/MAX recording
  • CAT III 1000 V, Cat IV 600 V; IP54


With the Fluke v3000 FC Wireless AC Voltage Module you can:
  • Measure up to 1000 V True-RMS AC
  • Use as a standalone meter or as part of the system
  • Use the logging function for recording and saving up to 65,000 readings

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy