Apply to be a TradeMaster!
Main product image of 107 Pocket Digital Multimeter, 600 VDC
Magnifying glass
Hover image to zoom

107 Pocket Digital Multimeter, 600 VDC

Brand:
Fluke
SKU:
FLUKE-107-ESP
Rating:
(0)
Q&A:
(0)
107 Pocket Digital Multimeter, 600 VDC
Magnifying glass
Hover image to zoom
$169.00 each
In Stock
In Stock
Get 16 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Fluke 107 is a compact, palm size easy-to-use digital multimeter made to fit the way you work. It is the perfect first-pass troubleshooting tool; small enough to fit in a shirt pocket yet tough enough to withstand daily use, including a 1-meter drop test. For everyday applications where true-rms accuracy isn't needed, the Fluke 107 delivers reliable measurements time after time. With a CAT III 600 V safety rating, you don't need to compromise safety. The Fluke 107 offers a comfortable grip, weighs only 200 g, and is easy to carry.

Fluke 107 measurement test functions
  • AC and DC voltage
  • AC and DC current
  • Resistance
  • Capacitance
  • Diode
  • Frequency and duty-cycle

Fluke 107 comes ready to work
The Fluke 107 comes with a TL75 Hard Point Test Lead Set. It's one pair (red, black) of 48 inch (1.22 meter) test leads with right-angle, shrouded banana plugs. The meter also includes a SmartStrap intelligent magnetic multi-purpose lanyard that lets you hang the Fluke 107 from any ferrous surface or support the meter at an angle for easy viewing.

Specs

–
Product Type:

Multimeter

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy