Apply to be a TradeMaster!
Main product image of 114 Electrical Multimeter
Magnifying glass
Hover image to zoom
114 Electrical Multimeter
Magnifying glass
Hover image to zoom
$260.05 each
In Stock
In Stock
Get 33 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Fluke 114 digital multimeter is the ideal choice for go/no-go testing

Designed for easy one-handed operation, the compact Fluke 114 True RMS digital multimeter is the perfect troubleshooting tool for go/no go testing. Its AutoVolt capability automatically switches to measure AC or DC voltage, whichever is present. And you can use the LoZ function to identify so-called ghost voltage and prevent false readings.

The Fluke 114 displays True-RMS voltage and current readings with 6000 count resolution, and tests frequency, continuity and resistance. A large white LED backlight aids work in poorly lit areas. And its easy-open battery access door makes battery changes easy.

A great choice for everyday troubleshooting, the Fluke 114 Electrical Multimeter is CAT III 600 V safety rated and is a compact True-RMS meter.

Fluke 114 multimeters are independently tested for safe use in CAT III 600V environments

Other useful features:

  • Features a compact ergonomic design for one-handed operation
  • Comes with an holster with probe holders for easy storage
  • Features manual and automatic ranging
  • Safety rates CAT III 600 V
  • Fits into optional ToolPak magnetic hanger for hands-free operation

Key Features

  • Ideal Digital Multimeter for go/no-go" testing
  • Features AutoVolt automatic AC/DC voltage selection
  • Includes low input impedance to help prevent false readings due to ghost voltage
  • Presents a large white LED backlight for working in poorly lit areas
  • Measures resistance and continuity
  • Provides Min/Max/Average with elapsed time to record signal fluctuations

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy