Apply to be a TradeMaster!
Main product image of 115 Digital Multimeter for Technicians
Magnifying glass
Hover image to zoom

115 Digital Multimeter for Technicians

Brand:
Fluke
SKU:
FLUKE-115
Rating:
(0)
Q&A:
(0)
115 Digital Multimeter for Technicians
Magnifying glass
Hover image to zoom
$311.91 each
In Stock
In Stock
Get 98 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
A compact trms digital multimeter for field service technicians

The Fluke 115 technicians digital multimeter is the compact, general purpose troubleshooting tool for field service technicians. Its simple, one-handed operation and compact design meets the needs of a wide variety of field service technicians. It measures True RMS voltage and current with 6000 count resolution as well as resistance, continuity, frequency and capacitance for quick verifications.

The Fluke 110 Series has five true-rms digital multimeters, each for specific users. The compact instruments offer convenient one-handed operation and a backlit display with large, easy-to-read digits.

General purpose digital multimeter for electrical and electronic testing
  • Ideal for quick verifications and field service
  • Presents a large white LED backlight for working in poorly lit areas
  • Measures AC and DC voltage to 600V
  • Measures AC and DC current to 10A (20 A overload for 30-seconds max)
  • Measures resistance, continuity, frequency, and capacitance
  • Provides Min/Max/Average with elapsed time to record signal fluctuations
  • Comes with a holster with probe holders for easy storage
  • Features a compact ergonomic design for one-handed operation
  • Fits into optional ToolPak magnetic hanger for hands-free operation
  • CAT III 600 V safety rated
  • For field service technicians, basic electronic repair.

Includes:
  • Holster
  • Installed 9V battery
  • 4 mm silicone test lead set

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy