Apply to be a TradeMaster!
Main product image of HVAC Multimeter with Temperature and Microamps, Fluke 116
Magnifying glass
Hover image to zoom

HVAC Multimeter with Temperature and Microamps, Fluke 116

Brand:
Fluke
SKU:
FLUKE-116
Rating:
(0)
Q&A:
(0)
HVAC Multimeter with Temperature and Microamps, Fluke 116
Magnifying glass
Hover image to zoom
$300.65 each
In Stock
In Stock
Get 14 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Fluke 116 Digital Multimeter provides the features you need to quickly troubleshoot HVAC equipment
The Fluke 116 HVAC multimeter was specifically designed for HVAC professionals. It has everything you need to quickly troubleshoot problems with HVAC equipment and flame sensors, including a built-in thermometer to measure temperatures up to 400°C (752°F) and microamps to test flame sensors. The Fluke 116 digital multimeter also measures resistance, continuity, frequency, and capacitance. And the large white LED backlight makes it easy to see results even in poorly lit areas.
The Fluke 110 Series has five true-rms digital multimeters, each for specific users. The compact instruments offer convenient one-handed operation and a backlit display with large, easy-to-read digits.
Other useful features:
  • Digital multimeter designed specifically for HVAC professionals
  • Includes built-in thermometer to measure temperature from -40°C to z400°C (-40°F to 752°F)
  • Provides microamps to test flame sensors
  • Features low input impedance to helps prevent false readings due to ghost voltage
  • Presents a large white LED backlight for working in poorly lit areas
  • Measures resistance, continuity, frequency, and capacitance
  • Provides Min/Max/Average to record signal fluctuations
  • Comes with a holster with probe holders for easy storage
  • Features a compact ergonomic design for one-handed operation
  • Fits into optional ToolPak magnetic hanger for hands-free operation
  • CAT III 600 V safety rated"" For HVAC technicians, building maintenance
Includes:
  • 4 mm silicone test lead set
  • 80BK Integrated Temperature probe
  • Holster
  • Installed 9 V battery
  • User manual

The 116 digital multimeter is a digital multimeter designed specifically for heating, ventilation and air conditioning (HVAC) professionals.

  • Includes built-in thermometer
  • Microamps to test flame sensors
  • Large white LED backlight

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy