Apply to be a TradeMaster!
Main product image of 117 Electricians Multimeter w/ Non-Contact Voltage
Magnifying glass
Hover image to zoom

117 Electricians Multimeter w/ Non-Contact Voltage

Brand:
Fluke
SKU:
FLUKE-117
Rating:
(0)
Q&A:
(0)
117 Electricians Multimeter w/ Non-Contact Voltage
Magnifying glass
Hover image to zoom
$465.05 each
In Stock
In Stock
Get 200 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The 117 digital multimeter is a for electricians working in commercial and non-commercial premises that need non-contact voltage detection for faster and safer operations.


  • Non-contact voltage detection
  • AutoVolt automatic AC/DC voltage selection
  • Prevent false readings caused by ghost voltage

This Digital Multimeter includes integrated non-contact voltage detection to help get the job done faster.


The Fluke 117 Digital Multimeter includes integrated non-contact voltage detection and Auto Volts and LoZ functions that help prevent false readings caused by ghost voltage. It is a compact True-RMS meter for demanding applications like commercial buildings, hospitals, and schools and helps get the job done faster.

Users around the world have said their 117 digital multimeter is an investment in accuracy. The Fluke 117 provides Min/Max/Average readings and measures frequency and capacitance. Plus, its easy-to-use interface can save you time and enable you to move from job to job more quickly.

The Fluke 110 Series has five true-rms digital multimeters, each for specific users. The compact instruments offer convenient one-handed operation and a backlit display with large, easy-to-read digits.

Other useful features:

  • Accurate, easy-to-use multimeter with integrated VoltAlert technology for non-contact voltage detection
  • Features AutoVolt automatic AC/DC voltage selection
  • Provides low input impedance to help prevent false readings due to ghost voltage
  • Presents a large white LED backlight for working in poorly lit areas
  • Features True RMS capabilities for accurate measurements on non-linear loads
  • Measures 10 A (20 A overload for 30-seconds)
  • Measures resistance, continuity, frequency, and capacitance
  • Provides Min/Max/Average to record signal fluctuations
  • Comes with an holster with probe holders for easy storage
  • Features compact ergonomic design for one-handed operation
  • Fits into optional ToolPak magnetic hanger for hands-free operation
  • CAT III 600 V safety rated
  • A large white LED backlight to improve measurement visibility in poorly lit areas
  • VoltAlert technology for fast, go/no go non-contact voltage detection
  • AutoVolt and low input impedance modes to provide faster, more accurate readings
  • For commercial electricians, commercial and residential electrical work

Includes:

  • 4 mm silicone test lead set
  • Holster
  • User manual

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy