Apply to be a TradeMaster!
Main product image of 1577 Insulation Multimeter, 500 Volt, 1000 Volt
Magnifying glass
Hover image to zoom

1577 Insulation Multimeter, 500 Volt, 1000 Volt

Brand:
Fluke
SKU:
FLUKE-1577
Rating:
(0)
Q&A:
(0)
1577 Insulation Multimeter, 500 Volt, 1000 Volt
Magnifying glass
Hover image to zoom
$1,039.31 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Insulation test voltages 500 V, 1000 V
  • Insulation test: 0.1 Mohm to 600 Mohm
  • Auto discharge of capacitive voltage
  • AC/DC Voltage and milliamps
  • Three-year warranty

Two powerful tools in one

The Fluke 1577 Insulation Multimeter combine a digital insulation tester with a full-featured, true RMS digital multimeter in a single, compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance.

Whether you work on motors, generators, cables, or switch gear, the Fluke 1577 Insulation Multimeter is ideally suited to help you with your tasks and at a cost that is far less than buying the two products.

Additional features

  • DC millivolts
  • Resistance (0.1 Ohm to 50 M Ohm)
  • Continuity
  • Remote probe, test leads, alligator clips
  • Rugged, utility hard case
  • Auto power off to save battery power
  • True RMS
  • Large display with backlight
  • Live circuit detection prevents insulation test if voltage > 30 V is detected for added user protection
  • CAT III 1000V, CAT IV 600V measurement category
  • Accepts optional Fluke TPAKTM magnetic hanging system to free your hands for other work

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy