Apply to be a TradeMaster!
Main product image of 1587 FC 7 Piece Insulation Digital Multimeter Kit, 1,000 Volt
Magnifying glass
Hover image to zoom

1587 FC 7 Piece Insulation Digital Multimeter Kit, 1,000 Volt

Brand:
Fluke
SKU:
FLUKE-1587-FC
Rating:
(0)
Q&A:
(0)
1587 FC 7 Piece Insulation Digital Multimeter Kit, 1,000 Volt
Magnifying glass
Hover image to zoom
$1,193.36 each
In Stock
In Stock
Get 68 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Key Features:
  • Safety first. Connect the insulation tester then keep yourself out of harm's way by monitoring your test measurements remotely.
  • Prove your job is done right by quickly seeing and sharing insulation resistance test results wirelessly with your smartphone.
  • Quickly find problems by saving and comparing measurements over time on a wireless device.
Keep yourself safe. Find hidden problems faster. Put the paperwork down.

Fluke Connect + Fluke's 1587 FC Insulation Multimeter helps you identify tough problems, fix, and wirelessly communicate your work quickly and easily - all at a safe distance.

Add diagnostics with Fluke Connect

The Fluke 1587 FC is Fluke Connect-enabled so you can download the free Fluke Connect Measurements app to your smartphone and gain additional functions, including:
  • Safety first. Keep yourself out of harm's way by monitoring your test measurements remotely.
  • Prove your job is done right by quickly seeing and sharing measurement results wirelessly with your smartphone.
  • Quickly find problems by saving and comparing measurements over time on a wireless device.
  • PI/DAR timed ratio tests with TrendIt graphs to identify moisture and contaminated insulation problems faster
  • Memory storage through Fluke Connect that saves measurements to your phone or the cloud and eliminates the need to write down results. Reduces errors and saves data for historical tracking over time
  • Temperature compensation to establish accurate baselines and relevant historical comparisons
  • Historical tracking and trending of assets to identify insulation degradation over time and allow real-time decisions to be made in the field with Fluke Connect Assets (sold separately)
  • Provides memory storage through Fluke Connect Measurements to eliminate the need to write down results
  • Includes live circuit detection to prevent insulation test if voltage >30 V is detected
  • Supports historical tracking and asset trending of assets to identify degradation over time with Fluke Connect Assets (sold separately)
  • Incorporates VFD low-pass filter for accurate variable frequency motor drive measurements
  • Includes auto-discharge of capacitive voltage for added user protection
  • Measures ac/dc voltage, dc millivolts, ac/dc milliamps, resistance, and continuity
  • Includes capacitance, diode test, temperature, min/max, frequency measurements and insulation test smoothing reading
  • Automatically powers off to save battery power
  • Comes with remote probe, test leads, alligator clips, K-type thermocouple, hard case, and three-year warranty.

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy