Apply to be a TradeMaster!
Main product image of 175 True-RMS Digital Multimeter
Magnifying glass
Hover image to zoom

175 True-RMS Digital Multimeter

Brand:
Fluke
SKU:
FLUKE-175-ESFP
Rating:
(0)
Q&A:
(0)
175 True-RMS Digital Multimeter
Magnifying glass
Hover image to zoom
$505.59 each
In Stock
In Stock
Get 93 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–


Fluke 175 is the baseline for industrial measurements
  • Provides the baseline multimeter features you need for troubleshooting and repairing electrical and electronic systems
  • Delivers accurate true-RMS AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements
  • Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording


The Fluke 175 True RMS Digital Multimeter delivers the baseline general purpose features required by professional technicians around the world. You can find problems fast with all the basic troubleshooting measurements such as frequency, capacitance, resistance, continuity, and diode. And Display Hold and Auto Hold will help you capture significant events.

Safety rated for industrial use

All inputs on the 175 are protected to IEN61010-1 CAT IV 600 V/CAT III 1000 V. UL, CSA, TÜV listed. You can rely on the Fluke 175 for accurate, true-RMS readings through years of reliable service.

Need More Accuracy or Temperature Measurements?

If you need a higher degree of accuracy or contact temperature measurements click here see Fluke 177 and Fluke 179 True RMS Digital Multimeters

Other useful features:
  • Safety rated CAT III 1000 V, CAT IV 600 V
  • Comes with a lifetime warranty
  • Allows closed-case calibration through front panel
  • Includes ergonomic case with integrated protective holster

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy