Apply to be a TradeMaster!
Main product image of 177 True-RMS Digital Multimeter w/ Display Backlight
Magnifying glass
Hover image to zoom

177 True-RMS Digital Multimeter w/ Display Backlight

Brand:
Fluke
SKU:
FLUKE-177-ESFP
Rating:
(0)
Q&A:
(0)
177 True-RMS Digital Multimeter w/ Display Backlight
Magnifying glass
Hover image to zoom
$515.82 each
In Stock
In Stock
Get 47 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fluke 177 TRMS Digital Multimeter with display backlight delivers the right features for electrical maintenance experts

The Fluke 177 True-RMS digital multimeter measures twice as fast as other multimeters; digital display with analog bar graph and backlight.
  • Safety rated CAT III 1000 V, CAT IV 600 V
  • Measures AC and DC voltage to 1000 V
  • True-RMS AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements

Independently tested for safe use in CAT IV 600 V/CAT III 1000 V environments. The Fluke 177 TRMS digital multimeter includes all the features you need to troubleshoot and repair many problems in electrical and electronic systems.

With this digital multimeter you get True-RMS voltage and current measurements, 6000-count resolution, manual and automatic ranging, and frequency, capacitance, resistance, continuity, and diode measurements. In addition, the Fluke 177 provides 0.09% basic accuracy, a digital display with analog bar graph and backlight. Plus a limited lifetime warranty.

The Fluke 170 Series of digital multimeters have the features needed to find most electrical, electro-mechanical, and heating and ventilation problems.

Other useful features:
  • Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording
  • Delivers accurate True-RMS AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements
  • Features digital display with backlight for working in dim lighting
  • Allows closed case calibration through front panel
  • Features an ergonomic case with integrated protective holster
  • Comes with a limited lifetime warranty

Includes:
  • Installed 9V battery
  • Test leads with 4mm lantern tips
  • Users manual

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy