Apply to be a TradeMaster!
Main product image of 179 IMSK Industrial Multimeter Service Kit
Magnifying glass
Hover image to zoom

179 IMSK Industrial Multimeter Service Kit

Brand:
Fluke
SKU:
FLUKE-179-2/IMSK
Rating:
(0)
Q&A:
(0)
179 IMSK Industrial Multimeter Service Kit
Magnifying glass
Hover image to zoom
$680.15 each
In Stock
In Stock
Get 31 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

This kit combines the Fluke 179 True-RMS DMM and the Fluke 323 True-RMS clamp meter. Both tools are rugged, reliable and accurate, as well as extremely easy to operate.


  • A full-featured, true-rms multimeter combined with a rugged, reliable basic true-rms clamp meter
  • Ideal for troubleshooting electrical and electronic systems
  • Measures up to 1000 V ac or dc (179 DMM) and up to 400 A ac (323 clamp)


The Fluke 179 is the preferred solution for professional technicians around the world. It includes the features you need to troubleshoot and repair electrical and electronic systems:

  • Delivers accurate true-rms AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements
  • Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording
  • Includes a built-in thermometer to measure temperature without having to carry a separate instrument


Fluke 323 True-RMS Clamp Meter


The Fluke 323 clamp meter provides true-rms measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can confidently diagnose problems almost anywhere.


  • Rugged, reliable basic true-rms clamp meter for measuring current up to 400 A
  • Measures AC current to 400 A
  • Measures AC voltage and DC voltage to 600 V
  • Provides true-rms AC voltage and current for accurate measurements on non-linear signals
  • Measures resistance to 4 kohm with continuity detection
  • Features a CAT III 600 V, CAT IV 300 V safety rating

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy