Apply to be a TradeMaster!
Main product image of 179 Digital Multimeter and EDA2 Accessories Kit
Magnifying glass
Hover image to zoom

179 Digital Multimeter and EDA2 Accessories Kit

Brand:
Fluke
SKU:
FLUKE-179/EDA2
Rating:
(0)
Q&A:
(0)
179 Digital Multimeter and EDA2 Accessories Kit
Magnifying glass
Hover image to zoom
$556.36 each
In Stock
In Stock
Get 18 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Key Features:

  •  A full-featured, precision multimeter for troubleshooting electrical and electronic systems
  • Delivers accurate true-rms ac current and voltage plus frequency, capacitance, resistance, continuity and diode measurements
  • SureGrip test leads, test probes and alligator clips
  • Includes ToolPak magnetic meter-hanger for easy viewing when using two hand to make measurements

Industrial electricians work in tough environments. That's why the Fluke 179 True-rms Digital Multimeter is combined with an industrial-strength test lead probe kit in a compact lightweight soft case.

 

Heavy-duty electrical service

 

The Fluke 179 True-rms digital multimeter is the industry-standard troubleshooting tool for electrical and electronic systems. The included 80BK-A Integrated digital multimeter temperature probe eliminates the need to carry a separate thermometer. You can hang your meter where it's easy to see with the TPAK ToolPak Magnetic Meter Hanger, included in the kit. The C35 soft carry case that keeps everything ready to take with you includes three SureGrip accessories

  • TL224 Insulated Test Leads
  • AC280 Hook Clips
  • TL910 Electronic Test Probes

The right measurement functions

 

The 179 is a true-rms multimeter, providing accurate measurements up to:

  • 1000 V ac/dc;
  • 10 A ac/dc;
  • Resistance to 50 Mohm;
  • Capacitance to 10,000 microfarads,
  • Frequency to 100 kHz;
  • Temperature from -40 Degrees C to 400 Degrees C (-40 Degrees F to 752 Degrees F).

The meter offers both manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording. The large backlit digital display is easy to in dark areas and includes an analog bar graph to view trending or unstable signals.


Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy