Apply to be a TradeMaster!
Main product image of 179 TRMS Digital Multimeter w/Temperature Readings
Magnifying glass
Hover image to zoom

179 TRMS Digital Multimeter w/Temperature Readings

Brand:
Fluke
SKU:
FLUKE-179-ESFP
Rating:
(0)
Q&A:
(0)
179 TRMS Digital Multimeter w/Temperature Readings
Magnifying glass
Hover image to zoom
$563.48 each
In Stock
In Stock
Get 48 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Fluke 179 TRMS multimeter is a full-featured, precision digital multimeter for troubleshooting and repair of electrical and electronic systems.

  • Built-in thermometer to measure temperature without having to carry a separate instrument
  • Accurate true-RMS AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements
  • Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording
This Digital Multimeter is the industry-standard troubleshooting tool for electrical and electronic systems

You can trust the rugged reliable Fluke 179 digital multimeter to get the job done in all of the messy, loud, high energy, and high altitude places you work. Whether you need a electrical multimeter for industrial troubleshooting or electrical and electronic system installation or maintenance, the Fluke 179 with its true-RMS capabilities can do the job. This electrical multimeter is independently tested for safe use in CAT III 1000 V, CAT IV 600 V environments and backed by a lifetime warranty.

The Fluke 170 Series of digital multimeters have the features needed to find most electrical, electro-mechanical, and heating and ventilation problems.

Other useful features:
  • Safety rated CAT III 1000 V, CAT IV 600 V
  • This fluke digital multimeter comes with a lifetime warranty
  • Allows closed-case calibration through front panel
  • Includes ergonomic case with integrated protective holster


Includes:
  • 80BK Temperature Probe
  • Installed 9V battery
  • Test leads with 4mm lantern tips
  • Users manual

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy