Apply to be a TradeMaster!
Main product image of FLUKE-17B+ ESP Digital Multimeter for ESP
Magnifying glass
Hover image to zoom

FLUKE-17B+ ESP Digital Multimeter for ESP

Brand:
Fluke
SKU:
FLUKE-17B-ESP
Rating:
(0)
Q&A:
(0)
FLUKE-17B+ ESP Digital Multimeter for ESP
Magnifying glass
Hover image to zoom
$199.40 each
In Stock
In Stock
Get 41 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

FLUKE-17B+ ESP is a digital multimeter for ESP. It is a compact, reliable tools for electricians and DIY enthusiasts who want quality, accuracy, and safety. The easy-to-use digital multimeter measures AC/DC voltage up to 1000V, AC/DC current up to 10A, and feature resistance, continuity, diode, and capacitance testing capabilities, ensuring accurate readings for a wide range of electrical applications. The 17B+ allows you to tackle even more applications with the addition of frequency and temperature measurement capabilities. With CAT III 600V ratings, and overload protection these meters give you confidence in your safety, and their large backlit displays, small size, and ruggedness make them ideal for on-the-go electrical system testing.


  • Large, easy-to-read display with bright white backlight
  • Input terminal for AC and DC current measurements to 10A current
  • Frequency, duty cycle, temperature, diode test, data hold
  • 4000 counts, updates 3/sec LCD display, over-voltage indicator
  • Maximum voltage between any terminal and earth ground of 1000V
  • 2AA, NEDA 15A, IEC LR6 battery, 500hours minimum battery life
  • Operating temperature range from 0°C to 40°C
  • Size (HxWxL) is 7.20inch x 3.58inch x 1.94inch, IP40 rated
  • IEC 61010-1, IEC61010-2-030 CAT III 600V, pollution degree 2 safety rating

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy