Apply to be a TradeMaster!
Main product image of 1AC II Non-Contact Voltage Tester
Magnifying glass
Hover image to zoom

1AC II Non-Contact Voltage Tester

Brand:
Fluke
SKU:
FLUKE-1AC-A1-II
Rating:
(0)
Q&A:
(0)
1AC II Non-Contact Voltage Tester
Magnifying glass
Hover image to zoom
$50.45 each
In Stock
In Stock
Get 413 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The pocket-sized voltage detector

  • Be aware of voltage easily - the tip glows red and a beeper sounds when voltage is detected
  • Continuous self-test so you always know it's working
  • Voltage detection range for wide application use - 90 V to 1000 V AC or 200 V to 1000 V AC
  • Audible/Silent mode for added convenience


The portable 1AC II non-contact voltage tester from Fluke are easy to use - just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home and even detect miswires of an electrical outlet.


The tip glows red and a beeper sounds when voltage is detected

  • A loud, easy to hear beeper will sound and the tip will glow red when voltage is detected
  • Optionally, the beeper can be disabled for use in quiet environments

Continuous self-test so you always know it's working

  • When the tip blinks red you know it's working properly
  • Provides a continual visual indication that the 1AC II is on


90 V to 1000 V AC or 200 V to 1000 V AC voltage detection range for wide application use

  • Wide voltage detection range allows for use in a broad range of applications
  • Also available in a low voltage model from 20 V to 90 V AC for controls circuits


Safety features

  • Rated to CAT IV 1000 V for added protection
  • CE and CSA approved


Additional tool features

  • Audible/Silent mode for added convenience in quiet environments
  • On/Off button
  • Batteries included
  • 2 year warranty

Specs

–
Product Type:

Voltage Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy