The Day Savers – A National Tradesmen Day Contest
Main product image of 27 II Rugged Digital Multimeter
Magnifying glass
Hover image to zoom

27 II Rugged Digital Multimeter

Brand:
Fluke
SKU:
FLUKE-27II
Rating:
(0)
Q&A:
(0)
27 II Rugged Digital Multimeter
Magnifying glass
Hover image to zoom
$820.13 each
In Stock
In Stock
Get 2 Mon, Aug 31 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The Fluke 27 II Digital Multimeter define a the standard for operating in harsh conditions with the features and accuracy to troubleshoot most electrical problems. Both meters have IP 67 (waterproof and dustproof) rating, MSHA approvals, extended operating temperature range of -15 °C to +55 °C (5 °F to 131 °F, -40 °C for up to 20 minutes) and 95% humidity, and have been designed and tested to withstand a 3 m (10 ft) drop. The Fluke 20 Series Multimeters are built to work in the toughest environments.


  • Measure up to 1000 V AC and DC
  • Measure up to 10 A (20 A for 30 seconds)
  • 10,000 microfarad capacitance range
  • Frequency to 200 kHz
  • Extended AC voltage bandwidth - 40 Hz to 30 kHz
  • Resistance, continuity and diode test
  • Min/Max and average recording to capture variations automatically

Specs

Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy