Apply to be a TradeMaster!
Main product image of 289 FlukeView Forms 16 Piece Electrical Test Equipment Combination Kit
Magnifying glass
Hover image to zoom

289 FlukeView Forms 16 Piece Electrical Test Equipment Combination Kit

Brand:
Fluke
SKU:
FLUKE-289/FVF
Rating:
(0)
Q&A:
(0)
289 FlukeView Forms 16 Piece Electrical Test Equipment Combination Kit
Magnifying glass
Hover image to zoom
$1,320.69 each
In Stock
In Stock
Get 9 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Equipped with new functionality
  • NEW - Now compatible with Fluke Connect mobile app and all Fluke FC enabled test tools with optional ir3000 FC infrared connector (sold separately).
  • NEW - Let your team see what you see in an instant with ShareLive video call (requires Fluke Connect mobile app and ir3000 FC wireless connector).
  • TrendCapture graphically displays logged data session to quickly determine whether anomalies may have occurred.
  • Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times.
  • Selectable AC filter (smoothing mode) helps display a steadier reading when the input signal is changing rapidly or noisy.
  • Adjustable recording and auto hold thresholds, specify a percentage change in the readings that begins a new event.
  • Large 50,000 count, 1/4 VGA dot matrix display with white backlight.
  • Logging function with expanded memory for unattended monitoring of signals over time. Using on-board TrendCapture users can graphically review logged readings without needing a PC. Store up to 15,000 recorded events.
  • Save multiple logging sessions before PC download is necessary.
  • Two terminal 50 ohm range with 1 milliohm resolution, 10 mA source current. Useful for measuring and comparing differences in motor winding resistance or contact resistance.
  • Low Pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.
  • LoZ Volts. Low impedance voltage function for eliminating ghost voltages. Also recommended when testing for absence or presence of live power.
  • On board help screens for measurement functions. Unsure about a function - go to that function and press the "i" button.
  • Real time clock for automatic time stamping of saved readings.
  • Relative mode to remove test lead resistance from low ohms or capacitance measurements.
  • True-RMS AC voltage and current for accurate measurements on non-linear signals.
  • Measure up to 10 A (20 A for 30 seconds).
  • 100 mF capacitance range.
  • Peak capture to record transients as fast as 250 microseconds.
  • Premium test leads and alligator clips included.
  • Amp jack plugs included.
  • Optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks.
  • FlukeView forms enable you to document, store and analyze individual readings or a series of measurements, then convert them into professional-looking documents.
  • Limited lifetime warranty.

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy