Apply to be a TradeMaster!
Main product image of TRMS Rugged IP67 Digital Multimeter, Fluke 28 II
Magnifying glass
Hover image to zoom

TRMS Rugged IP67 Digital Multimeter, Fluke 28 II

Brand:
Fluke
SKU:
FLUKE-28II
Rating:
(0)
Q&A:
(0)
TRMS Rugged IP67 Digital Multimeter, Fluke 28 II
Magnifying glass
Hover image to zoom
$816.78 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The standard for rugged

The Fluke 28 II digital multimeter defines the standard for operating in harsh conditions with the features and accuracy to troubleshoot most electrical problems. The meter offers an IP 67 (waterproof and dustproof) rating, MSHA approvals, extended operating temperature range of -15 Degrees C to +55 Degrees C (5 Degrees F to 131 Degrees F, -40 Degrees C for up to 20 minutes) and 95% humidity, and has been designed and tested to withstand a 3 m (10 ft) drop. The Fluke 28 II Rigged Digital Multimeter is built to work in the toughest environments

Other key capabilities
  • Measure up to 1000 V AC and DC
  • Measure up to 10 A (20 A for 30 seconds)
  • 10,000 microfarads capacitance range
  • Frequency to 200 kHz
  • Extended AC voltage bandwidth - 15 Hz to 20 kHz
  • Built in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument
  • Resistance, continuity and diode test
  • Min/Max and average recording to capture variations automatically
  • Peak min-max
  • Hi resolution 20,000 count display mode
  • True-rms ac voltage and current for accurate measurements on non linear signals
  • Backlit keypad buttons allow for easy visibility in low-lit areas
  • Large display digits and 2 level bright white backlight for increased visibility
  • Reversible holster for added protection when not in use
  • Withstands hazardous 8,000 volt spikes caused by load switching and faults on industrial circuits and complies with second edition IEC and ANSI electrical safety standards
  • Long battery life (800 hours)
  • Relative mode to remove test lead resistance from low ohms measurements
  • Auto and manual ranging for maximum flexibility
  • Optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy