Apply to be a TradeMaster!
Main product image of Digital Multimeter, Fluke 77 IV
Magnifying glass
Hover image to zoom

Digital Multimeter, Fluke 77 IV

Brand:
Fluke
SKU:
FLUKE-77-4
Rating:
(0)
Q&A:
(0)
Digital Multimeter, Fluke 77 IV
Magnifying glass
Hover image to zoom
$503.95 each
In Stock
In Stock
Get 56 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Versatile meters for field service or bench repair.

The Fluke 77 IV digital multimeter has the features needed to repair most electrical and electronic problems. This meter is simple to use and has significant improvements over Fluke's original 70 Series with more measurement functions, conformance to the latest safety standards, and a much larger display that's easier to view.

It measures:
  • Wide 1000 V measurement range
  • Average responding AC measurements
  • 0.3% accuracy
  • 10 Amps continuous (20 A for 30 seconds)
  • Frequency and capacitance
  • Resistance and continuity

Key Features

  • Large display
  • Backlight for work in dim areas
  • Min / Max to record signal fluctuations
  • Ergonomic overmolded housing with integrated probe holders
  • Free your hands with the optional TPAK magnetic hanger
  • Auto and Manual ranging
  • Meets Measurement Category 1000 V CAT III and Category IV 600 V safety standards


The 77 IV replaces the 77. Move up to superior utility and safety today.

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy